Beli merger test di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hioki Detektor Fase (Penguji Urutan Fase)Deskripsi:-A metal non-contact clip. Phase can be detected safely just by clipping the top of a wire coating._x000D_-The phase order of 3 phase power supply can be checked easily and intuitively with LED and buzzer sound._x000D_-Equipped with a battery check function preventing sudden power outage._x000D_-With auto power off function.atribut:
- Depth (mm): 30
- Height (mm): 75
- Operating Voltage Range (V) : AC 70-600
- Power Supply (V): AA batteries (R6P) x 2 (included)
- Width (mm): 70
- Hioki Phase Detectoratribut:
- Type: Phase Rotation Meter with Easy-to-Read Arrow and Non-Metallic Contact Clips
- Applications: for thick conductors
- Dimensions (mm): 70x75x30
- Functions: Phase detection (positive and negative)
- Object to be Connected: dia. 7 mm (0.28 in) to 40 mm (1.57 in) of insulated wiring
- Power Supply: R6P (AA) manganese battery x2, Continuous use: 70 hrs
- Safety: CATIII 1000 V, CATIV 600 V (Anticipated Transient Overvoltage of 8000 V)
- Voltage (V): 3-phase, 70 to 1000 (AC, continuous sine wave)
- Voltage Detection Method: Static induction
- Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Deskripsi:This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.atribut:
- Accuracy (µm): 10
- Phase II Rockwell Type Hardness TesterDeskripsi:This hardness tester comprises the very best in “state of the art” design along with dynamic precision only found at Phase II. The 900-331 Rockwell hardness tester is easy to operate, yet engineered to obtain highly sensitive and accurate readings. Utilizing the guidelines of ASTM E-18, the 900-331 rockwell hardness tester will offer unmatched repeatability in all standard Rockwell Hardness scales (table shown below). A perfect, rugged performer suited for any environment including heat treat facilities, tool rooms, workshops, laboratories and inspection labs. Lifetime technical support is included on all Phase II Hardness Testers. So test away with confidence and a level of accuracy you will only find at Phase II.Accessories:C-scale Diamond Indento1/16″ Ball Indentor3- HRC Test Blocks1- HRB Test BlockTest Table 5.87″ (150mm)Flat Anvil 2.5″ (63mm)Std. Vee AnvilAccessory CaseDust CoverHARNDESS TESTING RESOURCES:REBUILT INVENTORY W/ FULL WARRANTYPHASE II WARRANTY CARDPHASE II SAMPLE EVALUATION SHEETSHARDNESS TESTER CONVERSION CHARTPRINCIPLE OF ROCKWELL HARDNESS TESTINGROUNDNESS CORRECTION CHART FOR HARNDESS TESTINGPORTABLE HARDNESS TESTERSMINIMUM THICKNESS CHART FOR ROCKWELL HARDNESS TESTINGROCKWELL HARDNESS SCALE INDENTOR LOAD CHARTNIST LINKSNIST SCALE HISTORYASTM LINKSatribut:
- Depth (inch): 20.0
- Height (inch): 30.0
- Major Load (Kgf): 60, 100, 150
- Minor Load (Kgf): 10
- Results Display: Analog Dial Gage
- Test Force Application: Dead Weight
- Test Force Control: Hydraulic Dashpot System
- Throat Depth (inch): 6.6
- Vertical Capacity (inch): 6.7
- Width (inch): 8.50
- KYORITSU Phase IndicatorDeskripsi:-Possible to measure safely from the cable insulation surface.-With magnet that allows to install inside the switchboard.-With LED light up function able to clearly check even under daylight.atribut:
- Cord: 1.5m (L1: Red, L2 : white, L3 : blue)
- Dimensions (L x W x D) (mm): 106x75x40
- Frequency (Hz): 50/60
- Operation Voltage (V) AC: 110-600
- Time Limit for Continous: > 500V : within 5 minutes
- LARKIN Digital Multifunction Meter (Power Meter)Deskripsi:LR-UIF33 Series merupakan alat multi fungsi meter biasanya dipasang pada panel listrik untuk menunjukan tegangan listrik (Volt), arus listrik (Ampere) dan frekuensi listrik (Hz) secara real-time.atribut:
- Input Power (V): AC 220
- Voltage (V): 450
- Current (A): 5
- Frequency (Hz): 50
- Size (mm): 96x96
- Class: 0.5
- Display: 4 Digit LED Display
- Number of Phase: Single Phase
- Theben Analog Time Switch (Saklar Pewaktu)atribut:
- Capacity Loss Maximum (W): 1.3
- Drive: Quartz-controlled stepper motor
- Frequency (Hz): 50 to 60
- Housing And Insulation Material: High-Temperature Resistant, Self-Extinguishing Thermoplastic
- Incandescent/Halogen Lamp Load (W): 1100
- LED Lamp < 2W (W): 20
- LED Lamp > 8W (W): 180
- Number Of Switching Segments: 96
- Number of Channels: 1
- Operating Voltage (V AC): 110 to 230
- Power Consumption Standby Mode (W): 0.5
- Power Reserve at 110V (days): 3 Approx. 1.5
- Programmable Every (minute): 15
- Shortest Switching Times (minute): 15
- Switching Capacity At 250 V AC, Cos φ = 0.6 (A): 12
- Switching Capacity At 250 V AC, Cos φ = 1 (A): 16
- Switching Output: Potential-Free And Phase-Independent
- Type of Connection: DuoFix Spring Terminals
- Type of Contact: Changeover Contact
- Type of Protection: IP 20
- LARKIN 3 Phase Multifunction Meter LCD Display (Power Meter)Deskripsi:Digital Multifunction Meter with RS485 Comm, LCD Screen Larkin LR-3D3YLarkin LR-3D3YDigital Multifunction MeterDibuat berdasarkan standar IEC 6005, IEC61010 dan GB/T7676-1998atribut:
- Display: LCD Display
- Size (mm): 96x96
- Shima Plam Fit Glove (Sarung Tangan)Deskripsi:Cari sarung tangan merk palmfit warna hitam? Kami sebagai salah satu perusahaan yang bergerak di bidang penjualan dan pengadaan peralatan dan perlengkapan safety menyediakan berbagai jenis sarung tangan, mulai dari sarung tangan katun, rubber glove warna hitam, sarung tangan nitrile, terus sarung tangan kulit khusus untuk pengelasan, dan lain sebagainya.Kami juga memiliki sarung tangan coating dari berbagai pilihan warna dan ukuran yang merupakan produk palmfit, mulai dari warna hitam dan putih, serta ukuran yang bervariasi, mulai dari yang paling kecil (S), M, hingga L. Sarung tangan ini merupakan salah satu jenis sarung tangan yang terdapat coating. Berfungsi untuk melindungi tangan dari benda kerja. Bahannya yang elastis, nyaman, dan fleksibel, sangat pas digunakan sebagai salah satu perlengkapan safety. Terdapat beberapa warna dan ukuran yang bisa Anda pilih.atribut:
- Type: Palm fit Black
- Knitting: good elasticity, comfort, and good flexibility
- PU Coating: good wear resistance and slip resistance qualities
- Hioki Voltage DetectorDeskripsi:Non-Metallic Contact Voltage Detector
- KYOTO TOOL (KTC) Hard Steel Scraperatribut:
- Blade thickness: 1.4mm
- Mitutoyo Surface Roughness TesterDeskripsi:Portable surface roughness testers, also known as surface testers, are built with a probe that can extend from the body and digital display to reach large workpieces, hard-to-reach features, and take other measurements in complex positions. They can cycle through standard measurements such as Ra and Rz of a surface.atribut:
- UNSPSC: 41114508
- Analysis Graph: BAC, ADC
- Calibration Functions: Saves Last Inputted Nominal Value of Specimen/Average Calibration With Multiple Measurement (Max.5 Times) Is Available
- Case Type: Carrying Case
- Compatible Data Output Cable: Mfr. No. 12BAA303
- Data Output Connection Type: USB, Digimatic, Printer, RS232C, Foot
- Data Output Type: Cable
- Detector Measuring Force (mN): 4
- Digital Filter Type: Gaussian, 2CR75, PC75
- Display Languages: Japanese, English, German, French, Italian, Spanish, Portuguese, Korean, Traditional Chinese, Simplified Chinese, Czech, Polish, Hungarian, Turkish, Swedish, Dutch
- Display Screen Size (inch): 2.4
- Display Type: LCD
- Includes: Connecting Cable, Roughness Specimen (Ra 3.00µm), Carrying Case, Calibration Stage, Protective Sheets For Display, AC Adapter, Operation Manual, Quick Reference Manual, Warranty
- Includes Battery: No
- Includes Case: Yes
- Includes Printer: No
- Measuring Condition Standards: JIS82, JIS94, JIS01, ISO97, ANSI, VDA
- Measuring Range (inch): 0.69
- Measuring Range (mm) : 17.5
- Number of Parameters Measured: 41
- Number of Sampling Spans: 1, 2, 3, 4, 5, 6, 7, 8, 9, 10
- Operating Position: Any Position
- Parameters Measured: A1, A2, AR, HSC, Htp, Mr1, Mr2, Possible Customize, R, R δ c, R∆a, R∆q, R3z, Ra, Rc, Rk, Rku, Rlr, Rmax, Rmr, Rmr(c), Rp, RPc, Rpk, Rpm, Rppi, Rq, Rsk, Rsm, Rt, Rv, Rvk, Rx, Ry, Rz, Rz1max, RzJIS, S, tp, Vo
- Power Supply: Battery and AC Adapter
- Probe Sensor Type: Differential Inductance
- Probe Tip Radius (µm): 5
- Product Type: Portable Surface Roughness Tester with External Display
- SELEC Digital Multifunction MeterDeskripsi:3Phase LCD Multifunction Meter- With bargraph of Current- With Communication (RS485)- Input : 3Φ-3W/4W, 2Φ-3W, 1Φ-2Watribut:
- Size (mm): 96x96
- Landtek Surface Roughness TesterDeskripsi:Surface Roughness Tester Landtek SRT-6200 dirancang untuk mengukur kekasaran material dalam 2 parameter (Ra, Rz) menggunakan probe pin Diamond bawaan. Kompatibel dengan empat standar: ISO, DIN, ANSI dan JIS.
Daftar Harga merger test Terbaru October 2026
| Hioki Detektor Fase (Penguji Urutan Fase) | Rp5.199.900 |
| Hioki Phase Detector | Rp4.799.900 |
| KYORITSU Indikator Fasa | Rp2.199.900 |
| Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang) | Rp709.900 |
| Phase II Rockwell Type Hardness Tester | Rp149.999.900 |
| KYORITSU Phase Indicator | Rp5.199.900 |
| Insize Surface Roughness Specimen Set (Blok Ukur) | Rp5.699.900 |
| LARKIN Digital Multifunction Meter (Power Meter) | Rp649.900 |
| Theben Analog Time Switch (Saklar Pewaktu) | Rp539.900 |
| Hioki Tang Ampere AC/DC | Rp8.499.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P102870835-1.jpg)


/P102944561-1.jpg)


/miP105917810-1.jpg)
/anP109185383-1.jpg)
/hmP108909634-1.jpg)

/l8P109184764-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Anti%20Slip/Shima%20Plam%20Fit%20Glove%20(Sarung%20Tangan)/q9P105181945-1.jpg)


/2wP101519104-149.jpg)
%20Hard%20Steel%20Scraper/gxP105258609-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)